Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife

5.00 (3)
Purpose
Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work., Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work., Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work., Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work.
Compatible Replacement Blade
Sawtooth (SAW over 3P), A-type blade, Driver detachable grip with (type Electric Works)
Color (Body)
Silver, Silver
Dimension (Length L x Width W x Thickness) (mm)
145x24x15, 145x24x15
Weight (g)
24, 24
Material (Body)
stainless, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAW-30P 60524143 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting twigs and small square material
5
From Japan
On 2017-03-28 22:11:35
It is useful for cutting small items. I also thought it would be convenient to use not only saw blade but a cutter knife if you had a replacement blade.
This review is about item#60524143.
Normal cutter
5
From Japan
On 2015-09-22 04:31:01
Recently, with the usual cutter, the screw type stopper type of the main body metal disappeared, it was inconvenient, but it was nice to find this. (I have not used the saw blade yet, but ...)
This review is about item#60524143.
Model making, wood working at hand
5
From Japan
On 2014-09-13 18:00:56
It is saw-toothed with a small cutter knife size, and if you put it in a pen stand, you can cut out for hands whenever you need it. Until now I had been shaving off all with a knife when I thought about processing wood a bit, but if I first cut out with this small and easy saw dust it will make working a lot easier. I was fortunate to purchase it.
This review is about item#60524143.

Related Products