Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

5.00 (2)
Purpose
Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work., Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work., Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work., Handcraft and DIY. Gardening and interior work., Craft work, DIY, gardening, interior work, Handcraft and DIY. Gardening and interior work.
Compatible Replacement Blade
Sawtooth (SAW over 5P), L-type blade, Torque setting mechanism with, aluminum wheels corresponding
Color (Body)
Silver, Silver
Dimension (Length L x Width W x Thickness) (mm)
153x47x23, 153x47x23
Weight (g)
82, 82
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAW-50P 60524152 7.99 SGD
Shipped after 2018-08-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Detailed wood cutting
5
From Japan
On 2017-01-13 17:57:56
Frequently used frequency for parts where saw does not enter for cutting wood of small parts, but one that is troublesome
This review is about item#60524152.
A little lumber cut
5
From Japan
On 2016-12-20 05:37:50
Easy to use and easy to store. It is very convenient and useful.
This review is about item#60524152.

Related Products