Buy more than* S$200* and get FREE SHIPPING

NT Design Knife

4.80 (5)
Purpose
Artwork and paper cutout Eraser stamp and paper crafting, Art work, paper cutout, eraser stamps, paper craft, Artwork and paper cutout Eraser stamp and paper crafting, Artwork and paper cutout Eraser stamp and paper crafting, Art work, paper cutout, eraser stamps, paper craft, Artwork and paper cutout Eraser stamp and paper crafting, Artwork and paper cutout Eraser stamp and paper crafting, Art work, paper cutout, eraser stamps, paper craft, Artwork and paper cutout Eraser stamp and paper crafting, Artwork and paper cutout Eraser stamp and paper crafting, Art work, paper cutout, eraser stamps, paper craft, Artwork and paper cutout Eraser stamp and paper crafting
Compatible Replacement Blade
Design knife blade (BDA over 200P, BDC over 200P, BD over 50P, BD over 1800, BD over 2000, BSB over 03P, BSB over 13P), (BDA-200P, BDC-200P, BD-50P, BD-1800, BD-2000, BSB-03P, BSB-13P) knife blade design
Color (Body)
Silver, Silver
Dimension (Length L x Width W x Thickness) (mm)
127x6x6, 127x6x6
Weight (g)
11, 11
Material (Body)
aluminum, Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-800P 60524204 8.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
It is used for cutting work.
5
From Japan
On 2017-03-01 05:51:44
I have been using Yokohama for many years. I moved to Nasu-machi and searched for the same thing, but it was quite silent, I found it with a monotalou and bought it. I think that it is optimal for delicate cutouts.
This review is about item#60524204.
Cutting picture
5
From Japan
On 2017-02-08 21:13:16
Because it is a detailed cutter knife, small parts can be cut well.
This review is about item#60524204.
Used for precision work
5
From Japan
On 2017-01-18 17:21:31
Although it is used in a place with many precision rubber or sponge (it may be cut), feeling of use does not change at all. I also purchased a replacement blade, but I think that even if only the replacement blade that was enclosed in the design knife seems to have been holding for a while, it can be ordered after the replacement blade.
This review is about item#60524204.
Sticker pasting
4
From Japan
On 2016-02-24 22:49:30
Good design but difficult to grasp The more unfair one is better.
This review is about item#60524204.
Cutting picture
5
From Japan
On 2015-09-09 21:26:57
Already, I love your NT cutter knife and it will be less than 30 years. I am using it to make "cut picture". I used it for 20 years (I have a couple of them). The black pattern type is affordable, so we recommend it to those who purchase for the first time. I am allowed to use this exclusively because this type with narrow hands likes small turning. It's rugged, easy to use and perfect for fine work. I would like to continue using it forever. (I tried other companies before, but your cutter was the best you used)
This review is about item#60524204.

Related Products