Buy more than* S$200* and get FREE SHIPPING

1 Page Cutter

2.00 (2)
Purpose
Clipping newspaper and magazines., Cutout from newspapers, magazines, Clipping newspaper and magazines., Clipping newspaper and magazines., Cutout from newspapers, magazines, Clipping newspaper and magazines., Clipping newspaper and magazines., Cutout from newspapers, magazines, Clipping newspaper and magazines., Clipping newspaper and magazines., Cutout from newspapers, magazines, Clipping newspaper and magazines.
Color (Body)
gray, Grey
Dimension (Length L x Width W x Thickness) (mm)
73x46x5, 73x46x5
Weight (g)
7, 7
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-1P 60524317 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Just one
1
From Japan
On 2015-09-10 14:47:51
Although it is good at the beginning of use, if the blades are out of sight, it will be bad
This review is about item#60524317.
Cut the uncut film label seal to the required size.
3
From Japan
On 2015-05-30 22:59:41
Most of the waterproof label film sold at shop front is the uncut type. I tried using a single cutter to cut the uncut type into the desired size. This product is convenient because it can adjust six cutting edges, but how to put power is up to the user, affecting the finish of the purpose. I wanted to work so as to separate only the label and not cut off the cut paper but by hiring it for the first time, I could not honestly succeed. There was unevenness, there was also a part that cut paper even cut paper.
This review is about item#60524317.

Related Products