Buy more than* S$200* and get FREE SHIPPING

NT Compass Cutter

3.00 (2)
Purpose
Cutting paper circles, school art classes, making models, Cutting paper circles, school art classes, making models, Cutting paper circles, school art classes, making models, Cutting paper circles, school art classes, making models
Compatible Replacement Blade
BDA-200P,BSB-03P
Color (Body)
orange
Dimension (Length L x Width W x Thickness) (mm)
114x26x17
Weight (g)
18
Material (Body)
Styrol
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 C-400P 60524326 5.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of plastic plate
5
From Japan
On 2016-03-29 22:14:41
Although rust removal agents of the type injecting into the tank of the rusted motorcycle are coming out from each company, it is rather difficult to fill the ceiling of the tank with rust removing agent, and if this is not done anything, rust Will remain. So, I put the liquid in a cock by filling the ceiling part with liquid, putting the plastic plate cut circularly as a temporary lid to the entrance of the tank with an adhesive, making the tank upside down, turning the tank upside down I am working in a way. With this, rust of the ceiling part can always be taken perfectly. (Depending on the shape of the tank entrance, although it may be a rubber stopper, there are some shapes that can not be sealed with a rubber stopper.) In this case, it is necessary to cut the plastic plate to be a lid into a circle, but in the past it was freehand It took time and labor to go, and it did not become a pretty round shape easily. However, thanks to this cutter, we can cut it into a beautiful circular shape, which makes working easier. Incidentally, recently, we have taken rust on the bicycle frame (seat tube) in the same way. In addition, when cutting a thick plastic plate, it is not possible to cut smoothly with just the force of the cutter, so let's cut it a few times and then add a groove and then fold it with hands by hand. If it is about copy paper, it can be cut with one shot. Although this cutter is a little delicate construction with price, I think that the above purpose is sufficiently achieved, I think that it is excellent in cost performance. Because it is used only occasionally, cheapness and smallness are also great attractions.
This review is about item#60524326.
Used to cut rubber in a circular shape
1
From Japan
On 2015-02-13 18:40:48
I think that paper will work well, rubber (2 mm or more) will not be used.
This review is about item#60524326.

Related Products