Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Circle Cutter

4.14 (7)
Purpose
For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling
Compatible Replacement Blade
BDA-200P,BSB-03P, BDA-200P,BSB-03P
Color (Body)
Silver, Silver
Dimension (Length L x Width W x Thickness) (mm)
133x13x16, 133x13x16
Weight (g)
63, 63
Material (Body)
Zinc die-cast, Zinc die-cast
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-700GP 60524335 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Rubber sheet processing
4
From Japan
On 2018-04-23 18:38:28
Is not it easy to cut things with thicker blades and needles longer? It will deviate slightly while cutting for many laps.
This review is about item#60524335.
Parallel cutting processing
1
From Japan
On 2017-04-05 16:31:52
It would be nice to be able to cut a wide parallel a parallel. By the way, I want over 150 mm.
This review is about item#60524335.
To cut the rubber sheet
5
From Japan
On 2016-10-17 10:30:34
You can stably get through without being strange by a solid metal frame. This is recommended.
This review is about item#60524335.
Packing cut of natural rubber sheet
4
From Japan
On 2016-05-24 21:54:24
It is die-cast and has rigidity. If it is a rubber sheet of about 3 mm, you can cut out cut cleanly. Speaking of desire, size UP of the NT cutter blade itself is desirable. (This razor makes this replacement blade worthwhile)
This review is about item#60524335.
To cut the gasket
5
From Japan
On 2015-11-15 18:48:27
It is excellent to hide the cutting edge and be straight. I also liked the firmness at the time of using it firmly. It seems to be okay with the feeling I used, but how about stopping both the knife and the needle with just the screw tip? I thought a little. If you care, remodel it.
This review is about item#60524335.
Circular cutting of thin aluminum plate in model work etc.
5
From Japan
On 2015-10-21 17:51:26
Although I used several circular cutters, I chose this product by being caught in the place of storageability and die-cast made inside the search which happened by search. As a result, I was impressed with the convenience when pulling it in a drawer or tool box.
This review is about item#60524335.
Cutting out a paper pattern
5
From Japan
On 2015-03-04 13:57:51
I just tried, but it is simple and solid, both texture and ease of use are satisfactory.
This review is about item#60524335.

Related Products