Buy more than* S$200* and get FREE SHIPPING

NT Compass Cutter

5.00 (3)
Purpose
For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling
Compatible Replacement Blade
BDA-200P,BSB-03P, BDA-200P,BSB-03P
Color (Body)
White, White
Dimension (Length L x Width W x Thickness) (mm)
113x100x56, 113x100x56
Weight (g)
73, 73
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-1500P 60524344 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cloth cloth clipping
5
From Japan
On 2015-08-26 08:59:34
The center circular retainer was very good.
This review is about item#60524344.
Rubber packing production
5
From Japan
On 2015-03-02 13:29:23
The rubber packing was able to be cleaned.
This review is about item#60524344.
Cut of felt
5
From Japan
On 2015-02-09 14:06:58
It is a classic product from a long time ago and has no mistake. Also, there are parts for extension, 40 cm circle can also be cut, others are not goods.
This review is about item#60524344.

Related Products