Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

NT Compass Cutter

4.50 (6)
Purpose
For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling, For cutting paper in circle
For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle
For school craft and modeling
Compatible Replacement Blade
BDA-200P,BSB-03P, BDA-200P,BSB-03P
Color (Body)
black, Black
Dimension (Length L x Width W x Thickness) (mm)
113x100x56, 113x100x56
Weight (g)
73, 73
Material (Body)
Recycled ABS resin, Play ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 eC-1500P 60524353 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Create labels
5
From Japan
On 2018-04-12 15:50:42
I made a purchase to create a label. Usage is also easy and easy to use.
This review is about item#60524353.
Making protective seals
5
From Japan
On 2018-03-27 16:01:39
Used for the purpose of cutting a transparent protective seal into a circle. It was a mistake of work to cut with scissors.
This review is about item#60524353.
For organizing CD / DVD etc
5
From Japan
On 2018-01-17 11:52:07
For organizing CD / DVD etc I can cut cleanly and it looks nice.
This review is about item#60524353.
Making a copy of wooden medals
5
From Japan
On 2017-09-21 20:42:33
I am very satisfied with diversity from small circle to big circle.
This review is about item#60524353.
For jigs for preparing medals
5
From Japan
On 2017-09-20 15:58:02
Performance · Design · This price is also a good product It purchased two or more and was correct.
This review is about item#60524353.
Soft rubber plate cutting
2
From Japan
On 2015-01-15 15:37:59
Teeth sharpness is bad. Center shifted (required development)
This review is about item#60524353.

Related Products