Buy more than* S$200* and get FREE SHIPPING

NT Compass Cutter

4.29 (7)
Purpose
For cutting paper in circle For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle For school craft and modeling, For cutting paper in circle For school craft and modeling, Cutting paper circles, school art classes, making models, For cutting paper in circle For school craft and modeling
Compatible Replacement Blade
BDA-200P,BSB-03P, BDA-200P, BSB-03P
Color (Body)
skeleton, Skeleton
Dimension (Length L x Width W x Thickness) (mm)
113x100x56, 113x100x56
Weight (g)
73, 73
Material (Body)
ABS resin, ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 iC-1500P 60524362 19.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Cut of print seal
1
From Japan
On 2017-01-18 10:58:27
Was cut less than 100 sheets to buy but was damaged cracked from the original that ABS resin is tighten the fragile center of the screw. Not suitable for business. Because we can moderately use, we hope that it is a little more rugged body.
Cut packing
5
From Japan
On 2016-05-13 07:50:08
The 3mm thick rubber was purchased want to cut into a circular ring. Beautifully beautifully pat! It is around was surprised to its workmanship. The It is firm is nice to be pressed by a certain degree of surface pressure thingy.
This review is about item#60524362.
It used to pierce work in styrene plate
5
From Japan
On 2015-10-08 20:31:58
It was used to round hollow out work styrol plate to be used for hovercraft making in elementary school children. It was very easy to use and convenient.
This review is about item#60524362.
For work
5
From Japan
On 2015-09-20 08:40:44
I used to cut out the pattern It is quite difficult to cleanly cut
This review is about item#60524362.
Use in greeting cards and framed
5
From Japan
On 2015-09-09 21:14:11
Recommended to a friend buy a circle cut cutter of your company. I used the first time, but the circle in the very off well smooth was able to cut. It is satisfaction. Your cutter, use from 30 years ago. I I am now also not used. A fan
This review is about item#60524362.
Bike maintenance
5
From Japan
On 2014-07-01 23:06:12
Purchase in order to cut out the simultaneous purchase as the packing of the bike tank cap "fluorine rubber sheet thickness 3mm." Since the cut in clean donut-shaped unreasonable in the scissors. A little trick I need but without difficulty success using this.
This review is about item#60524362.
Processing the cardboard and cardboard
4
From Japan
On 2014-05-27 15:36:06
It is simple and easy to use. A little more and say greed, but the rear just a little big circle's the all-purpose and can be cut ...
This review is about item#60524362.

Related Products