Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Circle Cutter

2.00 (1)
Purpose
Circle cut such as thin plywood and floor sheet, Cutting circles from floor sheets, thin plywood, etc, Circle cut such as thin plywood and floor sheet, Circle cut such as thin plywood and floor sheet, Cutting circles from floor sheets, thin plywood, etc, Circle cut such as thin plywood and floor sheet
Compatible Replacement Blade
BC-400P,BC-501P, BC-400P,BC-501P
Color (Body)
black, Black
Dimension (Length L x Width W x Thickness) (mm)
130x130x55, 130x130x55
Weight (g)
142, 142
Material (Body)
Recycled ABS resin, Play ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 eC-2500P 60524387 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Make various arc rulers.
2
From Japan
On 2016-03-31 14:43:38
I tried to cut out a circle with a radius of about 65 mm with styrene paper 3 mm and 5 mm (paper stuck on both sides of the styrene board), but even if using the attached special blade, it can not be cut at all It was. It seems to be useless if paper is stuck. Next time I will try on a styrene board, but I would like you to clearly write down the explanation about this area.
This review is about item#60524387.

Related Products