Buy more than* S$200* and get FREE SHIPPING

Circle Cutter

1.00 (1)
Purpose
Handicraft, such as yo-yo quilt, Handicraft, such as yo-yo quilt, Handicraft, such as yo-yo quilt, Handicraft, such as yo-yo quilt
Compatible Replacement Blade
BR-18P
Color (Body)
black
Dimension (Length L x Width W x Thickness) (mm)
175x32x36
Weight (g)
65
Material (Body)
Reinforced plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 C-2000P 60524414 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cut-out of the printed label seal
1
From Japan
On 2017-02-13 15:27:36
You can not cut out the exact circle center of the shaft is blurred. It might be effective in the roundabout circle, such as cloth, but was a little disappointed to only the expected.
This review is about item#60524414.

Related Products