Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rotary Cutter

Purpose
To make tear line of ticket, Perforation into tickets, To make tear line of ticket, To make tear line of ticket, Perforation into tickets, To make tear line of ticket, To make tear line of ticket, Perforation into tickets, To make tear line of ticket, To make tear line of ticket, Perforation into tickets, To make tear line of ticket
Compatible Replacement Blade
BR-28P,BW-28P,BS-28P, BR-28P,BW-28P,BS-28P
Color (Body)
yellow, Yellow
Dimension (Length L x Width W x Thickness) (mm)
89x40x20, 89x40x20
Weight (g)
29, 29
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-2P 60524475 9.99 SGD
In stock
ADD TO CART

Related Products