Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Utility Knife

3.50 (4)
Purpose
For plastic cutting. For school work and modeling, Cutting plastics, school work, making models, For plastic cutting. For school work and modeling, For plastic cutting. For school work and modeling, Cutting plastics, school work, making models, For plastic cutting. For school work and modeling, For plastic cutting. For school work and modeling, Cutting plastics, school work, making models, For plastic cutting. For school work and modeling, For plastic cutting. For school work and modeling, Cutting plastics, school work, making models, For plastic cutting. For school work and modeling
Color (Body)
Red, Red
Dimension (Length L x Width W x Thickness) (mm)
114x20x10, 114x20x10
Weight (g)
13, 13
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-1P 60524502 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
At home.
1
From Japan
On 2017-04-27 08:50:30
Failed! The blade is troublesome for taking out! I wish it would be portable. . .
This review is about item#60524502.
Cutting of resin material
5
From Japan
On 2016-12-19 12:41:26
I ordered this cutter, which was inexpensive and inexpensive. I am satisfied that it is better than I expected.
This review is about item#60524502.
To work
3
From Japan
On 2015-12-10 21:04:04
It was a nice product, but I could not handle it. That is only regrettable.
This review is about item#60524502.
Acrylic sheet cutting
5
From Japan
On 2015-04-15 15:22:05
I can cut better than I thought. Is not it an easy-to-use class
This review is about item#60524502.

Related Products