Buy more than* S$200* and get FREE SHIPPING

Plastic Cutter

5.00 (3)
Purpose
For plastic cutting and deburring For school work and modeling, Cutting plastics, deburring, school work, making models, For plastic cutting and deburring For school work and modeling, For plastic cutting and deburring For school work and modeling, Cutting plastics, deburring, school work, making models, For plastic cutting and deburring For school work and modeling, For plastic cutting and deburring For school work and modeling, Cutting plastics, deburring, school work, making models, For plastic cutting and deburring For school work and modeling, For plastic cutting and deburring For school work and modeling, Cutting plastics, deburring, school work, making models, For plastic cutting and deburring For school work and modeling
Compatible Replacement Blade
BM-1P,BM-2P, BM-1P, BM-2P
Color (Body)
Red, Red
Dimension (Length L x Width W x Thickness) (mm)
130x24x16, 130x24x16
Weight (g)
35, 35
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-500P 60524511 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
3 mm Plate cut
5
From Japan
On 2017-08-19 06:18:51
It was a lot more troublesome than I thought in the first work. It seems that the angle was bad and I am savoring from the middle. It will not be easy to break ~. After all, it did not crack straightly and it was in a poorly saw state. I am disappointed as to whether I will do this. I did not get excited to do all the work on the day. I can not say anything because I have not used another blade yet Both blades are housed on the back, I think that it is good in terms of safety to use a set only when using it.
This review is about item#60524511.
Cutting of plastic plate
5
From Japan
On 2016-07-30 07:33:55
It was easier to cut than expected and it was nice to buy it.
This review is about item#60524511.
Deburring plastic products
5
From Japan
On 2014-04-10 18:11:25
I like it, so I like it. It is the most pleasing to have a blade reserve.
This review is about item#60524511.

Related Products