Buy more than* S$200* and get FREE SHIPPING

Rescue Tool

5.00 (1)
Purpose
In the case of an accident or during an emergency, Accident, emergency, In the case of an accident or during an emergency, In the case of an accident or during an emergency, Accident, emergency, In the case of an accident or during an emergency, In the case of an accident or during an emergency, Accident, emergency, In the case of an accident or during an emergency, In the case of an accident or during an emergency, Accident, emergency, In the case of an accident or during an emergency
Color (Body)
gray, Gray
Dimension (Length L x Width W x Thickness) (mm)
180x53x22, 180 x 53 x 22
Weight (g)
210, 210
Material (Body)
aluminum, Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RES-1200GP 60524536 14.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of confinement in self
5
From Japan
On 2017-04-08 18:37:36
But I do not use, fixed to the under-friendliness likely the driver's seat by dividing the glass there is a weight
This review is about item#60524536.

Related Products