Buy more than* S$200* and get FREE SHIPPING

Scraper

4.00 (1)
Purpose
To remove stickers and dirt., Removing of stickers and dirt., To remove stickers and dirt., To remove stickers and dirt., Removing of stickers and dirt., To remove stickers and dirt., To remove stickers and dirt., Removing of stickers and dirt., To remove stickers and dirt., To remove stickers and dirt., Removing of stickers and dirt., To remove stickers and dirt.
Color (Body)
gray, Grey
Blade Width (mm)
25
Dimension (Length L x Width W x Thickness) (mm)
53x42x11, 53x42x11
Weight (g)
10, 10
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QT-1P 60524563 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet peeling
4
From Japan
On 2016-09-30 07:16:32
Very convenient for the work of the details!
This review is about item#60524563.

Related Products