Buy more than* S$200* and get FREE SHIPPING

Stainless Knife

2.67 (3)
Purpose
For craft, DIY, outdoor, Craft work, DIY, outdoor, For craft, DIY, outdoor, For craft, DIY, outdoor, Craft work, DIY, outdoor, For craft, DIY, outdoor, For craft, DIY, outdoor, Craft work, DIY, outdoor, For craft, DIY, outdoor, For craft, DIY, outdoor, Craft work, DIY, outdoor, For craft, DIY, outdoor
Material (Body)
PP + glass resin, PP + glass resin
...see all>
Product Options
ADD TO CART
Compatible Replacement Blade Color (Body) Dimension (Length L x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Replacement Blade Color (Body) Dimension (Length L x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BVM-21P,BVM-51P, BVM-21P,BVM-51P Red, Red 125x36x19, 125x36x19 50, 50 1PC 1 VM-2P 60524597 6.99 SGD
In stock
BVS-11P, BVS-11P yellow, Yellow 113x33x19, 113x33x19 40, 40 1PC 1 VS-1P 60524581 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Unpacking operation
2
From Japan
On 2016-05-15 08:00:38
I used OLFA's Kraft knife L type, but as I was wearing a glove, the knob was small and it was difficult to relax, so I tried purchasing this item. Even though it can not be helped by resin, it is quite bulky. Moreover, there is a step which also serves as a stopper in the slide part, and it is very inconvenient because it is difficult to adjust the condition of cutting out. I am sorry to be able to work with ease while wearing a glove if it is a knife with NT knife in the size of a craft knife.
This review is about item#60524597.
Craft (child)
2
From Japan
On 2015-04-28 14:46:42
It is nice to be able to store the blade of the knife, but the fixed knob is disturbing and it is quite hard to use.
This review is about item#60524581.
Work
4
From Japan
On 2014-06-01 16:03:09
It is good to cut well and secure it with screws.
This review is about item#60524597.

Related Products