Buy more than* S$200* and get FREE SHIPPING

Small Knife

4.00 (1)
Caution
You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color
Compatible Replacement Blade
BQ-11P, BQ-11P
Dimension (Length L x Width W x Thickness) (mm)
67x40x13, 67x40x13
Weight (g)
11, 11
Material (Body)
ABS resin, ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Q-100P 60524633 1.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Opened
4
From Japan
On 2015-07-29 18:49:08
Small's is good, but it is somewhat painful to use.
This review is about item#60524633.

Related Products