Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Knife

5.00 (1)
Caution
You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color, You can not choose color, Color cannot be selected., You can not choose color
Dimension (Length L x Width W x Thickness) (mm)
50x33x18, 50x33x18
Weight (g)
12, 12
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 iQ-100P 60524651 1.99 SGD
In stock
1PC 1 SQ-100PB 60524667 1.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When opening the box of cardboard
5
From Japan
On 2014-05-19 10:13:19
It is compact and convenient to carry. It is safe because the blade does not go over.
This review is about item#60524667.

Related Products