Buy more than* S$200* and get FREE SHIPPING

Scissors

5.00 (1)
Caution
Color cannot be selected., Color cannot be selected., Color cannot be selected., Color cannot be selected.
Dimension (Length L x Width W x Thickness) (mm)
90x60x8
Weight (g)
9
Material (Body)
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 SI-200P 60524791 2.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To carry around as a portable use
5
From Japan
On 2016-06-16 14:53:59
I wanted to carry scissors in a bag for everyday use and wanted to carry around, I was searching for a small, sharp object. I bought it for a bit of work, such as cutting when the thread of clothes was out for a while, when cutting tags when I bought the item. I like it because it is small and compact so it does not have weights when put in a pouch. Even if it says small, it is not hard to put your fingers, the scissors part is very sharp and I like the point very much. Since the cutting edge is not sharp, it does not cut the hand even without putting it in the case etc. Because the length of the cutting edge is short, I think that it is not suitable for cutting a little big paper with an ordinary scissors sense. I think that it is sufficient scissors when considering use as a thread cut scissors for handicraft sense. It's a bright color that is also cool and so you can feel better somehow when using it.
This review is about item#60524791.

Related Products