Buy more than* S$200* and get FREE SHIPPING

Plastic Tool Sets

3.00 (1)
Purpose
Making models and handcraft., Making models and handcraft.
Color (Body)
Black
Dimension (Length L x Width W x Thickness) (mm)
125x80x14
Weight (g)
40
Material (Body)
Reinforced plastic
Set Contents
Scraper, tweezers, screwdriver head (+ 1 x 2 lines, + 2 x 2 lines, -1, -2, hexagonal M3 M4, hexagon source socket M2 M2.6 M4 M3), driver grip, wrench (M1.6, M2, M2.6, M3, M4)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PD-300P 60524807 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Model production · Reel maintenance for fishing etc.
3
From Japan
On 2014-12-16 15:18:41
Tweezers · · · I feel that it is easier to use a larger one. If it is the size of an adult's hand, it will be like "pinching" rather than "pinching". Spanner · · · I would like to set the upper limit to M3 size. Various bits · · · I think that it is easy to distinguish when the size is stamped on the bit itself. Bit holder using runner · · · The idea is interesting, but take a place. I want another idea. Overall texture ... I was firmer than I thought. Based on the above, I expect further improvement.
This review is about item#60524807.

Related Products