Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Scale

5.00 (1)
Color (Body)
Skeleton
Scale Specification
cm scale / pitch: 1mm
Material (Body)
Acrylic
...see all>
Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310x45x5 80 1PC 1 CS-301 60524816 11.99 SGD
Shipped after 2018-06-25
510x50x5 150 1PC 1 CS-502 60524825 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
CUTTING SHEET CUT
5
From Japan
On 2018-03-14 18:25:49
Since it enters the wire, it does not damage the edge even if you use the cutter. It is useful because it can be used for a long time.
This review is about item#60524816.

Related Products