Buy more than* S$200* and get FREE SHIPPING

Cutting Mat, A5

5.00 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
150x220x2
Weight (g)
62
Material (Body)
Olefin-based resin
Size
A5
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 CM-22i-R 60524834 5.86 SGD
In stock
Green 1PC 1 CM-22i-G 60524852 5.81 SGD
In stock
Yellow 1PC 1 CM-22i-B 60524861 5.86 SGD
In stock
Orange 1PC 1 CM-22i-O 60524843 5.81 SGD
In stock
Purple 1PC 1 CM-22i-Pu 60524877 5.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To stripping of the electric wire
5
From Japan
On 2017-06-18 22:29:07
I bought it as a mat when peeling the vinyl of the electric wire. I think the unexpected handling often graduated every 5 mm.
This review is about item#60524861.
Cut paper
5
From Japan
On 2015-04-17 09:06:10
It is light and very convenient to use. I also like the color. I wanted B5 size if possible.
This review is about item#60524877.

Related Products