Buy more than* S$200* and get FREE SHIPPING

Cutting Mat, A4

5.00 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
220x300x2
Weight (g)
124
Material (Body)
Olefin-based resin
Size
A4
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 CM-30i-G 60524904 10.99 SGD
In stock
Yellow 1PC 1 CM-30i-B 60524913 10.99 SGD
In stock
Yellow 1PC 1 CM-30i-R 60524886 10.99 SGD
In stock
Yellow 1PC 1 CM-30i-Pu 60524922 10.99 SGD
In stock
Orange 1PC 1 CM-30i-O 60524895 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for cutting of machine paper (cardboard)
5
From Japan
On 2016-04-07 18:35:57
Before purchasing, we had dealt with placing cardboard as an ad hoc, but there was no slippage processing on the surface and it was not slippery during cutting. Regardless of the thin paper thickness, you can use the cutter with confidence. As the workplace designates "child 110", many children stop by while coming home, and it seems that children feel that they are usable mats.
This review is about item#60524904.
I will use it in office work as a model plavan cutting.
5
From Japan
On 2014-06-17 16:38:53
I do like cutting mats with beautiful colors so I like them very much. The comfort of use is also very good. The price was reasonable too!
This review is about item#60524886.

Related Products