Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Mat

4.00 (1)
Color (Body)
Green
...see all>
Product Options
ADD TO CART
Material (Body) Size Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Size Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Play olefin-based resin A3 300x450x3 370 1PC 1 CM-452G 60524992 23.99 SGD
In stock
Play olefin resin A4 300x220x3 180 1PC 1 CM-301G 60524983 11.99 SGD
In stock
Play olefin-based resin A2 450x600x3 740 1PC 1 CM-603G 60525001 44.99 SGD
In stock
Play olefin-based resin A1 600x900x3 1470 1PC 1 CM-904G 60525017 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of cutaway
4
From Japan
On 2017-03-31 00:10:09
Because it is durable, we have been using for a long time. As a matter of fact, this type, if there is any whitish color, I do not say. Although it is good per blade, green is dense, so usability is like imaichi. The products of other companies are easy to crack, the surface of the mat is easy to be consumed, but NT Matt is OK.
This review is about item#60524983.

Related Products