Buy more than* S$200* and get FREE SHIPPING

Cutting Mat

4.00 (5)
Material (Body)
Olefin-based resin
...see all>
Product Options
ADD TO CART
Color (Body) Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 450x300x3 370 A3 1PC 1 CMW-455G 60525026 29.99 SGD
In stock
White 900x600x3 1470 A1 1PC 1 CMW-907G 60525044 109.99 SGD
In stock
Yellow 600x450x3 740 A2 1PC 1 CMW-606G 60525035 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When the merchandise price card of the shop is created
5
From Japan
On 2017-12-30 22:31:15
White is simple, there is a feeling of cleanliness and it is user-friendly. It is the best in COSPA.
This review is about item#60525026.
Create a cut slip of printed matter
2
From Japan
On 2017-12-08 10:59:19
Although the purpose of use may be different, there is no ruled line only in the edge, It is inconvenient with dots to cut accessories.
This review is about item#60525026.
Cardboard, paperboard, plastic cut
5
From Japan
On 2017-12-06 15:13:01
There is a feeling of cleanliness in the color, the room is bright, it fits the interior, so it is handy.
This review is about item#60525044.
Cut the document
3
From Japan
On 2017-08-22 09:53:43
I think that the line with 5 mm interval is better for the dot portion, Is there a merit in the current situation? How do I use it?
This review is about item#60525026.
Used to create event materials
5
From Japan
On 2017-03-27 19:24:36
I use it very conveniently. Since there are events every month, the frequency of use will increase more and more in the future.
This review is about item#60525026.

Related Products