Buy more than* S$200* and get FREE SHIPPING

Cutter Knife

5.00 (1)
Purpose
For opening paper bags, cutting tags, For opening paper bags, cutting tags, For opening paper bags, cutting tags, For opening paper bags, cutting tags
Dimension (Length L x Width W x Thickness) (mm)
105x25x10
Weight (g)
3
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple 1PCC 1 ST-300P-V 60525211 6.99 SGD
Shipped after 2018-01-26
yellow 1PCC 1 ST-300P-Y 60525184 5.99 SGD
Shipped after 2018-01-26
pink 1PCC 1 ST-300P-P 60525193 4.99 SGD
Shipped after 2018-01-26
Red 1PCC 1 ST-300P-R 60525175 6.99 SGD
Shipped after 2018-01-26
Green 1PCC 1 ST-300P-G 60525202 5.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening the bag
5
From Japan
On 2015-01-21 00:06:46
Sharpness, safe as teeth do not touch the hands. It is very handy because you do not have to force yourself, such as snacks or dressing of box lunches. Since you can bring in the cabin, you can use it at any time if you put it on the phone
This review is about item#60525175.

Related Products