Buy more than* S$200* and get FREE SHIPPING

Cutter A Type Spare Blade

3.00 (1)
Color (Blade)
silver
Mass (g/piece)
14
Materials (Blade)
stainless
Dimension (Length L x Width W x Thickness) (mm)
80x9x0.38
Compatible Body
A cutter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC(6Sheet) 1 BA-300 60525333 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of resin
3
From Japan
On 2016-04-22 22:20:03
The point (tip) is easily crushed. If strength is required SK material is safe.
This review is about item#60525333.

Related Products