Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap-Off Blades

5.00 (1)
Color (Blade)
black, Black
Mass (g/piece)
80, 80
Materials (Blade)
SKS-81, SKS-81
Dimension (Length L x Width W x Thickness) (mm)
80x9x0.25, 80 x 9 x 0.25
Compatible Body
A cutter (I except the barrage type), A cutter (I except the volley type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 BA-54P 60525376 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of nonwoven fabric
5
From Japan
On 2015-06-11 14:54:36
It is preeminent sharpness! It will be purchased at fixed price, because it is hard to find in ordinary stores and it will be ordered. It is in the timing to buy it cheaply, it is being purchased additionally.
This review is about item#60525376.

Related Products