Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New Razor Blade

5.00 (1)
Color (Blade)
silver, Silver
Mass (g/piece)
39, 39
Materials (Blade)
SKS-81, SKS-81
Dimension (Length L x Width W x Thickness) (mm)
85x12.3x0.38, 85x12.3x0.38
Compatible Body
H-1P,H-2P, H-1P,H-2P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 BH-21P 60525412 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Floor finishing etc.
5
From Japan
On 2017-02-19 14:46:28
I always bought it, but this time I bought it with Monotaro san. Because it cuts the flooring material, it can not be cut immediately, but because it is a necessity, I will also purchase it.
This review is about item#60525412.

Related Products