Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter L Type Spare Blade

5.00 (1)
Color (Blade)
silver
Mass (g/piece)
47
Materials (Blade)
SKS-81
Dimension (Length L x Width W x Thickness) (mm)
100x18x0.60
Compatible Body
L-shaped cutter (I except the barrage type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC(5Sheet) 1 BL-151 60525464 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For everyday packing
5
From Japan
On 2015-12-04 11:13:54
I am using it everyday but it is available without problems.
This review is about item#60525464.

Related Products