Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Utility Knife Blade
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Safety Cutters
>
Replacement Blades
>
For Utility Knifes
Utility Knife Blade
NT Cutter
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Color (Blade)
black, Black
Mass (g/piece)
360, 360
Materials (Blade)
SKS-81, SKS-81
Dimension (Length L x Width W x Thickness) (mm)
100x18x0.50, 100x18x0.50
Compatible Body
L-shaped cutter (I except the barrage type), (I except the barrage-type) L-type cutter
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC(50Sheet)
1
BL-51P
60525473
15.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Driver Cutter L500
Tajima Tool
6.99
-
11.99 SGD
(2)
Replacement blade for NT Snap Off Knife, for cutting
NT Cutter
3.99 SGD
Cutter A Type Spare Blade
NT Cutter
7.99 SGD
Cutter L Type Spare Blade
NT Cutter
78.99 SGD
Measuring Tape, 16mm
Tajima Tool
23.99
-
31.99 SGD
(2)
Utility Knife Blade
NT Cutter
10.99 SGD
Tool Holder
MIKI
76.99
-
83.99 SGD
Tool Holder
MIKI
88.99
-
109.99 SGD
Utility Knife Blade
NT Cutter
11.99 SGD
Tool Holder
MIKI
88.99
-
96.99 SGD
Replacement blade for Snap Off Knife, thick material
NT Cutter
1.99
-
82.99 SGD
(8)
New Razor Blade
NT Cutter
3.99 SGD
NT Design Knife Blade
NT Cutter
11.99
-
21.99 SGD
(1)
PC straightedge clear
YAYOI CHEMICAL INDUSTRY
16.99
-
36.99 SGD
(1)
5M Wide Tape Measure
ESCO
-
BX Hackker
MIKI
159.99
-
169.99 SGD
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Safety Cutters
>
Replacement Blades
>
For Utility Knifes
Related Products
NT Cutter
BVM-51P
knife blade
Design Knife Blade
blade utility
nt cutter bl-300
bl-150p nt cutter
Top