Buy more than* S$200* and get FREE SHIPPING

Cutter L Type Spare Blade

5.00 (1)
Color (Blade)
silver
Mass (g/piece)
20
Materials (Blade)
SKS-81
Dimension (Length L x Width W x Thickness) (mm)
36x18x0.50
Compatible Body
L-shaped cutter (I except the barrage type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC(3Sheet) 1 BSL-21P 60525516 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grip exchange of golf club
5
From Japan
On 2017-07-06 22:10:39
You can exchange grip with confidence without worrying about scratches even with carbon shafts.
This review is about item#60525516.

Related Products