Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NT Dresser S

2.00 (1)
Compatible Replacement Blade
S-11P,S-211P,S-411P,BS-350P
Material (Body)
ABS Resin
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Color (Body) File Cut Roughness Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Color (Body) File Cut Roughness Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 407-1093 - rough pitch 165x28x48 1 pc 1 S-410P 60525787 10.99 SGD
In stock
32 - pink large rough pitch 160x28x45 1 pc 1 iS-700P-P 60525796 -
Discontinued
[x]
32 407-1026 Blue large rough pitch 160x28x45 1 pc 1 iS-700P-B 60525805 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Leather craft
2
From Japan
On 2015-05-13 22:02:23
I bought it because I plan to frequently use the sharp point of the tip part, but that part can not be scraped as I think. I want to think that it is product unevenness, but I am looking for replacement blades at mass retailers etc. I can not find it.
This review is about item#60525787.

Related Products