Buy more than* S$200* and get FREE SHIPPING

NT Dresser M

4.75 (4)
Compatible Replacement Blade
M-21P/M-221P/M-421P/BM-450P, M-21P, M-221P, M-421P, BM-450P
Color (Body)
Gray
File Cut Roughness
medium pitch, Medium Eye
Dimension (Length L x Width W x Thickness) (mm)
152x24x52, 152x24x52
Weight (g)
146, 146
Material (Body)
aluminum, Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-20GP 60525823 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During polishing
5
From Japan
On 2017-07-08 10:04:17
There is moderate weight and size, and it feels good to fit in hands.
This review is about item#60525823.
Small processing
5
From Japan
On 2016-05-25 14:50:55
It is quite easy to use.
This review is about item#60525823.
Woodworking
4
From Japan
On 2016-05-24 04:59:55
Although I used this type for the first time, convenience of use is good, it is convenient to shave the wood and aluminum as well. Perhaps it was a little bigger.
This review is about item#60525823.
For finishing the envei board angle
5
From Japan
On 2016-05-18 15:48:10
It was easier to work than doing with sandpaper, and it was handy with less trouble of exchange
This review is about item#60525823.

Related Products