Buy more than* S$200* and get FREE SHIPPING

NT Dresser L

4.00 (1)
Compatible Replacement Blade
L-31P,L-231P,L-431P,L-731P
File Cut Roughness
File Cut
Dimension (Length L x Width W x Thickness) (mm)
152x52x53
Weight (g)
82
Material (Body)
ABS Resin
TRUSCO Part Number
405-5560
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 L-230P 60525893 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of thin plywood
4
From Japan
On 2016-02-27 18:56:20
It is used to level the surface of 1 mm thick sinap plywood. You can get fuzzing, but it is not like shaving. I feel that the L-230P is extremely fine and I think it is somewhat special purpose.
This review is about item#60525893.

Related Products