Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Type Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
378 Refill 140x200 1PC(100Sheet) 1 WTY-JT100 60534722 -
Discontinued
[x]
417 Body 140x200 1PC(100Sheet) 1 WTY-JB100 60534713 -
Discontinued
[x]
- - 130x180 1pc(100sheet) 1 RWT-AB100 21748992 5.31 SGD
In stock
- - 130x180 1pack(100sheet) 1 RWT-AT100 21757024 4.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Do not fail to extraction. j lid is properly Toshimaru
4
From Japan
On 2017-03-03 20:53:48
It is not used up one, but, for now Things like fail with torn when issuing the tissue is Not occurred. While it is of course always a little out of tissue from the mouth, The lid closes properly even in the state.
This review is about item#21748992.
Thick and good.
4
From Japan
On 2016-08-16 21:03:21
Hard to use slipped those of thin Perai not bedsheets, but this is easy to use a thick, may be the price is also cheap.
This review is about item#21757024.
Face, cleaning of hands
5
From Japan
On 2016-06-27 18:06:11
This time, is convenient and easy to clean wipe so sweaty.
This review is about item#21748992.
Removing bacteria
5
From Japan
On 2016-03-25 12:19:54
Using familiar, it is a commodity that can sterilization. Disinfection after hand washing, can be used in various places eradication of the table, and the like.
This review is about item#21757024.
Hand wiping
5
From Japan
On 2016-01-24 18:47:52
no problem
This review is about item#60534713.
As daily necessities
5
From Japan
On 2016-01-13 20:35:42
In a similar price as home improvement, since there is no time and effort to come to buy when free shipping convenient.
This review is about item#60534722.
Purchase as a gift
5
From Japan
On 2015-10-27 15:09:47
Because there is a good price, materials, and the amount we use like it.
This review is about item#60534713.
clean up
5
From Japan
On 2015-06-19 16:02:31
It drawer easy to easy to open and close.
This review is about item#60534713.
For the eradication of pre-meal, after a meal of hand
5
From Japan
On 2014-10-09 08:38:18
Non-woven fabric is soft, is a familiar easy-to-use products to better hand. Aside in a table, handy because the easy-to-use.
This review is about item#60534713.
Little things on around us
1
From Japan
On 2014-08-29 13:59:36
Pulling on insensitivity, it looks like the magic put out the flag led the tissue. Pull slowly with care, will expire at the mouth, but roughly following tissue will fall in the BOX. When I think tries to cut off in a state in which the next of the tissue was a little out of the mouth, pulling aim to stop where the cut is a little out, but do not not torn by holding the next of tissue in the finger. It cares and somehow Do it unsanitary to much trouble for eradication. But, since this type is this from for more than 10 years began to use anymore, we use know.
This review is about item#60534722.

Related Products