Buy more than* S$200* and get FREE SHIPPING

Terminal Block ML-11-50F

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Materials (cover)
P.V.C.(UL94V-0)
Material (insulator)
Phenol (UL94V-0)
Rating
500V-50A
Mounting Method
Screwed
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Pitch between Terminals (mm) Color (Body) Insulation Resistance (Mohm) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch between Terminals (mm) Color (Body) Insulation Resistance (Mohm) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Black DC500V 500 or more M6x12 109 AC2000 (1 min.) 124 6P   1PC 1 ML-11-50F-6P 39186515 27.99 SGD
In stock
- B (Black) More than 100 (DC500V) M5x12 190.5 AC2000V (1 min.) 201.5 12P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-12P 75757726 62.99 SGD
Shipped after 2018-05-08
- B (Black) More than 100 (DC500V) M5x12 250.5 AC2000V (1 min.) 261.5 16P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-16P 75757762 58.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 265.5 AC2000V (1 min.) 276.5 17P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-17P 75757771 65.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 310.5 AC2000V (1 min.) 321.5 20P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-20P 75757805 72.99 SGD
Shipped after 2018-05-07
- Black DC500V 500 or more M6x12 44.5 AC2000 (1 min.) 59.5 2P   1PC 1 ML-11-50F-2P 39186472 16.99 SGD
Shipped after 2018-05-01
- Black DC500V 500 or more M6x12 76.5 AC2000 (1 min.) 91.5 4P   1PC 1 ML-11-50F-4P 39186497 20.99 SGD
In stock
- B (Black) More than 100 (DC500V) M5x12 205.5 AC2000V (1 min.) 216.5 13P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-13P 75757735 51.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 220.5 AC2000V (1 min.) 231.5 14P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-14P 75757744 55.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 295.5 AC2000V (1 min.) 306.5 19P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-19P 75757796 70.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 115.5 AC2000V (1 min.) 126.5 7P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-7P 75757814 31.99 SGD
Shipped after 2018-05-07
- Black DC500V 500 or more M6x12 141 AC2000 (1 min.) 156 8P   1PC 1 ML-11-50F-8P 39186524 37.99 SGD
Shipped after 2018-05-01
- B (Black) More than 100 (DC500V) M5x12 235.5 AC2000V (1 min.) 246.5 15P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-15P 75757753 57.99 SGD
Shipped after 2018-05-08
- B (Black) More than 100 (DC500V) M5x12 280.5 AC2000V (1 min.) 291.5 18P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-18P 75757787 68.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 160.5 AC2000V (1 min.) 171.5 10P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-10P 75757701 41.99 SGD
Shipped after 2018-05-08
- B (Black) More than 100 (DC500V) M5x12 145.5 AC2000V (1 min.) 156.5 9P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-9P 75757823 45.99 SGD
Shipped after 2018-05-07
- B (Black) More than 100 (DC500V) M5x12 175.5 AC2000V (1 min.) 186.5 11P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-11-50F-11P 75757717 43.99 SGD
Shipped after 2018-05-07
- Black DC500V 500 or more M6x12 60.5 AC2000 (1 min.) 75.5 3P   1PC 1 ML-11-50F-3P 39186481 14.99 SGD
In stock
- Black DC500V 500 or more M6x12 93 AC2000 (1 min.) 108 5P   1PC 1 ML-11-50F-5P 39186506 28.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of solar panel and power controller
5
From Japan
On 2017-07-25 19:56:02
It was a firm thing than I thought with a heavy feeling. You can use it with confidence.
This review is about item#39186497.

Related Products