Buy more than* S$200* and get FREE SHIPPING

Printed Circuit Board Terminal Block ML-250-S1BYS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Specification Insulation Resistance (Mohm) Material (insulator) Terminal Screws Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Rating RoHS Directive Color (Body) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Insulation Resistance (Mohm) Material (insulator) Terminal Screws Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Rating RoHS Directive Color (Body) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS compliant DC500V 1000 more P.B.T.(UL94V-0) SEMS screw (M3 x 6) 53.34 7.62 AC2000 (1 min.) - 63.33 250V-10A - Black 8P   1PC 1 ML-250-S1BYS-8P 39185885 6.82 SGD
RoHS compliant DC500V 1000 more P.B.T.(UL94V-0) SEMS screw (M3 x 6) 30.48 7.62 AC2000 (1 min.) - 40.47 250V-10A - Black 5P   1PC 1 ML-250-S1BYS-5P 39185867 2.53 SGD
Terminal number indicated on main body. More than 1000 (DC500V) P.B.T.(UL94V-0) SEMS screw (M3 x 6) 45.72 - AC2000V (1 min.) 7 55.71 250V-10A Correspondence B (Black) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-250-S1BYS-7P 75776635 6.07 SGD
RoHS compliant DC500V 1000 more P.B.T.(UL94V-0) SEMS screw (M3 x 6) 7.62 7.62 AC2000 (1 min.) - 17.61 250V-10A - Black 2P   1PC 1 ML-250-S1BYS-2P 39185842 1.56 SGD
Terminal number indicated on main body. More than 1000 (DC500V) P.B.T.(UL94V-0) SEMS screw (M3 x 6) 22.86 - AC2000V (1 min.) 4 32.85 250V-10A Correspondence B (Black) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-250-S1BYS-4P 75776626 2.81 SGD
RoHS compliant DC500V 1000 or more P.B.T.(UL94V-0) SEMS (M3 x 6) 15.24 7.62 AC2000 (1 min.) - 25.23 250V-10A Correspondence Black 3P   1PC 1 ML-250-S1BYS-3P 39185851 1.82 SGD
RoHS compliant - - - - - - - - - - - -   1PC 1 ML-250-S1BYS-6P 39185876 3.24 SGD
ADD TO CART

Related Products