Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Relay Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire Range Stranded Conductor (mm2)
0.75 to 3.5
Compatible Electric Wire Range Solid Conductor (mm)
phi1.0 to 2.6
RoHS Directive
Correspondence
Color (Body)
GY (gray)
Insulation Resistance (Mohm)
DC500V 600 or more
Material (insulator)
P.P.(UL94V-0)
Terminal Screws
M3
Pitch between Terminals (mm)
9.75
Withstand Voltage
AC2500V (1 min.)
Rating
380V-35A
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Number of Poles (P) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Number of Poles (P) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 16.95   1PC 1 ML-150-L-2P 59716851 -
Discontinued
[x]
19.50 4 36.45   1PC 1 ML-150-L-4P 59716876 -
Discontinued
[x]
- 1 7.20   1PC 1 ML-150-L-1P 59716842 -
Discontinued
[x]
87.75 - 104.70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-L-11P 59716946 -
Discontinued
[x]
9.75 3 26.70   1PC 1 ML-150-L-3P 59716867 -
Discontinued
[x]
97.5 12 114.45   1PC 1 ML-150-L-12P 59716955 -
Discontinued
[x]
48.75 7 65.70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-L-7P 59716903 -
Discontinued
[x]
58.50 8 75.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-L-8P 59716912 -
Discontinued
[x]
29.25 5 46.20   1PC 1 ML-150-L-5P 59716885 -
Discontinued
[x]
39 6 55.95   1PC 1 ML-150-L-6P 59716894 -
Discontinued
[x]
78.00 - 94.95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-L-10P 59716937 -
Discontinued
[x]
68.25 9 85.20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-150-L-9P 59716921 -
Discontinued
[x]
ADD TO CART

Related Products