Buy more than* S$200* and get FREE SHIPPING

Relay Terminal Block, Press Type, ML-150-M

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire Range Stranded Conductor (mm2)
0.75 to 3.5
Compatible Electric Wire Range Solid Conductor (mm)
phi1.0 to 2.6
RoHS Directive
Correspondence
Color (Body)
GY (gray)
Insulation Resistance (Mohm)
DC500V 600 or more
Material (insulator)
P.P.(UL94V-0)
Pitch between Terminals (mm)
8.45
Rating
380V-35A
...see all
Product Options
ADD TO CART
Specification Number of Poles (P) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Number of Poles (P) Terminal Screws Dimensions B (mm) Withstand Voltage Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS compliant - (Screw Osaekomi) M3 84.5 AC2500 (1 min.) 99.75 12P 1PC 1 ML-150-M-12P 39185727 5.69 SGD
Shipped after 2017-07-24
- 8 M3 50.70 AC2500V (1 min.) 65.95 - 1PC 1 ML-150-M-8P 59716806 5.07 SGD
Shipped after 2017-08-03
- - M3 67.60 AC2500V (1 min.) 82.85 - 1PC 1 ML-150-M-10P 59716824 8.07 SGD
Shipped after 2017-08-03
- 1 M3 - AC2500V (1 min.) 6.80 - 1PC 1 ML-150-M-1P 59716736 1.25 SGD
Shipped after 2017-08-03
- 4 M3 16.90 AC2500V (1 min.) 32.15 - 1PC 1 ML-150-M-4P 59716763 5.37 SGD
Shipped after 2017-08-03
- 5 M3 25.35 AC2500V (1 min.) 40.60 - 1PC 1 ML-150-M-5P 59716772 3.70 SGD
Shipped after 2017-07-28
- 6 M3 33.80 AC2500V (1 min.) 49.05 - 1PC 1 ML-150-M-6P 59716781 4.08 SGD
Shipped after 2017-08-03
- 7 M3 42.25 AC2500V (1 min.) 57.50 - 1PC 1 ML-150-M-7P 59716797 4.52 SGD
Shipped after 2017-07-28
- - M3 76.05 AC2500V (1 min.) 91.30 - 1PC 1 ML-150-M-11P 59716833 6.19 SGD
Shipped after 2017-08-03
- 2 M3 - AC2500V (1 min.) 15.25 - 1PC 1 ML-150-M-2P 59716745 1.40 SGD
Shipped after 2017-07-24
- 3 M3 8.45 AC2500V (1 min.) 23.70 - 1PC 1 ML-150-M-3P 59716754 8.50 SGD
Shipped after 2017-08-03
- 9 M3 59.15 AC2500V (1 min.) 74.40 - 1PC 1 ML-150-M-9P 59716815 5.48 SGD
Shipped after 2017-08-03
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For terminal box relay
5
From Japan
On 2017-05-18 07:38:43
An old-fashioned orthodox and sure terminal block. Since these items are available, we will use this site.
This review is about item#39185727.
Used for wiring connection of motorcycle
5
From Japan
On 2014-01-28 14:37:24
Both quality and function are good.
This review is about item#39185727.

Related Products