Buy more than* S$200* and get FREE SHIPPING

BA Series Terminal Block Self Up Shaped 3 Pole Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (metal)
Brass (nickel plated)
Material (Terminal)
Steel (zinc plated trivalent chromate)
Terminal Type
Self-up form
Number of Poles
3
Material (Body)
Polyamide resin
Color
Black
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Compatible Electric Wire (mm2) Terminal Screws Rated Insulation Voltage (V) Withstand Voltage Recommended Tightening Torque (N/m) Weight (g) Compatible Electric Wire Range AWG (#) Rated Current (A) Storage Temperature Range (degree c) Ambient Humidity (% RH) Operating Ambient Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Compatible Electric Wire (mm2) Terminal Screws Rated Insulation Voltage (V) Withstand Voltage Recommended Tightening Torque (N/m) Weight (g) Compatible Electric Wire Range AWG (#) Rated Current (A) Storage Temperature Range (degree c) Ambient Humidity (% RH) Operating Ambient Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 100 5.5 M4 JIS/600,UL CSA/300 AC2500V · 1 minute 1.4 to 2.0 About40.0 41930 JIS/40,UL CSA/30 (No freezing) -25 to +70 45-85 (However, you can no condensation) (No freezing) -25 to +55 1Pack(20PC) 1 BA311TPN20 59705597 59.99 SGD
In stock
100 or more 1.25 M3 JIS/600, UL ? CSA/300 2500V ? 1 minute 0.6 to 1.0 About 18.8 22-14 JIS/16, UL ? CSA/15 -25 to +70 45 to 85 -25 to +55 1Pack(20PC) 1 BA111TPN20 08487166 41.99 SGD
In stock
More than 100 2 M3.5 JIS/600,UL CSA/300 AC2500V · 1 minute 1.0 to 1.3 About25.3 41995 JIS/21,UL CSA/20 (No freezing) -25 to +70 45-85 (However, you can no condensation) (No freezing) -25 to +55 1Pack(20PC) 1 BA211TPN20 59705581 43.99 SGD
In stock
ADD TO CART

Related Products