Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3HP 1PC 1 92362 47341707 4.32 SGD
In stock
280-4P 1PC 1 56724 47341296 3.70 SGD
Shipped after 2017-02-24
280-8P 1PC 1 56728 47341314 8.54 SGD
Shipped after 2017-02-24
280-2P 1PC 1 56767 47341271 4.39 SGD
Shipped after 2017-02-24
16HP 1PC 1 92376 47341777 24.92 SGD
Shipped after 2017-02-24
1TP 1PC 1 92378 47341411 4.39 SGD
Shipped after 2017-02-24
8TP 1PC 1 92380 47341463 8.65 SGD
In stock
280-6P 1PC 1 56726 47341305 5.76 SGD
Shipped after 2017-02-24
210-3P 1PC 1 76734 47341007 4.39 SGD
Shipped after 2017-02-24
3TP 1PC 1 92344 47341436 4.45 SGD
In stock
4TP 1PC 1 92346 47341445 4.39 SGD
Shipped after 2017-02-24
SP-4P-A 1PC 1 92348 47341165 -
Discontinued
[x]
6TP 1PC 1 92348 47341454 5.76 SGD
In stock
SP-6P-A 1PC 1 92350 47341174 7.43 SGD
In stock
SP-8P-A 1PC 1 92352 47341183 8.54 SGD
Shipped after 2017-02-24
SP-10P-A 1PC 1 92354 47341192 12.28 SGD
Shipped after 2017-02-24
2HP 1PC 1 92360 47341691 4.32 SGD
In stock
6HP 1PC 1 92366 47341725 5.76 SGD
Shipped after 2017-02-24
4HP 1PC 1 92364 47341716 5.93 SGD
Shipped after 2017-02-24
20, 30, 40P type embryos coupler plug 1PC 1 60463 47340885 4.23 SGD
In stock
ZEL-8P 1PC 1 43344 47341874 8.54 SGD
Shipped after 2017-02-24
280-3P 1PC 1 56722 47341287 4.39 SGD
Shipped after 2017-02-24
210-4P 1PC 1 76736 47341016 3.70 SGD
Shipped after 2017-02-24
16TP 1PC 1 92386 47341497 20.98 SGD
Shipped after 2017-02-24
High coupler plug 400,600,800P type 1PC 1 92388 47340894 4.26 SGD
In stock
210-2P 1PC 1 76732 47340991 4.26 SGD
In stock
SP-12P-A 1PC 1 92356 47341201 19.54 SGD
Shipped after 2017-02-24
SP-16P-A 1PC 1 92358 47341217 24.92 SGD
Shipped after 2017-02-24
2TP 1PC 1 92342 47341427 -
Discontinued
[x]
SP-2P-A 1PC 1 92344 47341147 -
Discontinued
[x]
SP-3P-A 1PC 1 92346 47341156 -
Discontinued
[x]
ZEL-3P 1PC 1 43356 47341847 4.39 SGD
Shipped after 2017-02-24
210-6P 1PC 1 76738 47341025 5.76 SGD
Shipped after 2017-02-24
210-8P 1PC 1 76740 47341034 8.54 SGD
Shipped after 2017-02-24
700R-3P 1PC 1 92137 47340921 2.59 SGD
Shipped after 2017-02-24
700R-4P 1PC 1 92139 47340937 3.70 SGD
Shipped after 2017-02-24
F35/350-3P 1PC 1 92184 47341567 7.06 SGD
Shipped after 2017-02-24
F35/350-4P 1PC 1 92186 47341576 7.34 SGD
Shipped after 2017-02-24
F35/350-6P 1PC 1 92188 47341585 7.81 SGD
Shipped after 2017-02-24
F35/350-8P 1PC 1 92190 47341594 9.51 SGD
Shipped after 2017-02-24
ZEL-2P 1PC 1 43338 47341831 4.39 SGD
Shipped after 2017-02-24
ZEL-4P 1PC 1 43340 47341856 5.76 SGD
Shipped after 2017-02-24
ZEL-6P 1PC 1 43342 47341865 7.21 SGD
Shipped after 2017-02-24
F35-2P 1PC 1 92344 47341551 4.39 SGD
Shipped after 2017-02-24
66HP 1PC 1 92368 47341734 5.76 SGD
Shipped after 2017-02-24
8HP 1PC 1 92370 47341743 8.54 SGD
Shipped after 2017-02-24
10HP 1PC 1 92372 47341752 12.28 SGD
Shipped after 2017-02-24
12HP 1PC 1 92374 47341761 12.28 SGD
Shipped after 2017-02-24
10TP 1PC 1 92382 47341472 9.68 SGD
Shipped after 2017-02-24
12TP 1PC 1 92384 47341481 12.28 SGD
Shipped after 2017-02-24
SP-1P-A 1PC 1 92342 47341131 4.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Is the cap of Hi Cupla to use for drinking water.
3
From Japan
On 2016-03-08 16:57:23
In assembling the parts Hi Cupla, a high proportion of the price only this part protrudes. Hope from the early third of low-cost substitute is issued.
This review is about item#47340885.
Plug cover of the air hose
5
From Japan
On 2015-05-12 22:39:48
Wire for loss prevention is attached, but I think we may not be a wire. Gomuka, it is a happy person who had you hold the price in the nylon.
This review is about item#47340885.
Protection of the oil line of the coupler is not in use
5
From Japan
On 2015-01-16 15:16:55
Price is a little high, but I'm very satisfied with making that firm. It was fit snugly in Osaka soul of the coupler you are also using my size. The material of the PVC is not meet all of the functions which had sought, I felt the ease of use.
This review is about item#47341007.
Dust intrusion prevention of air plug
5
From Japan
On 2014-03-14 22:09:25
I lost my cap, which is attached to the brand new air tool, in order to keep out debris from the plug of the air tool, was looking for a cap alone. But mere cap, but was purchased while this price is thought that'm too high, surprised I arrived, the very polite, is made of good material. Is a cap that is attached from the beginning to the tool, and impressed by the quality completely different-level, we use the majority of out of the tool now. But, still, I'm happy and more cheap. However, if about to cheap and quality fall, it allows even at this price.
This review is about item#47340885.

Related Products