Buy more than* S$200* and get FREE SHIPPING

Rotating Mop Detergent

3.00 (2)
Ingredients
Surfactant, inorganic salts
...see all
Product Options
ADD TO CART
Type Dimensions (Vetical x Horizontal x Height) (mm) Compatible Dilution Degree Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Vetical x Horizontal x Height) (mm) Compatible Dilution Degree Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detergent 64x64x185 Rotating mop KMO-540S 7 liters of water 21cc (cap 1 cup 7cc) 1PC(500mL) 1 KMO-50 60534677 20.55 SGD
In stock
- 50x50x140 Rotation mop KMO-540S - 1PC(200mL) 1 KMO-20 60534661 8.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Floor cleaning
3
From Japan
On 2017-06-16 14:43:52
Cleaning ability is not so good, but it is reasonable for money. Is there a strong detergent?
This review is about item#60534677.
Flooring cleaning of the dining hall
3
From Japan
On 2013-08-16 18:58:35
The mop stains are bad now. I'd like to ask for a low price item with a high price, about 5L.
This review is about item#60534661.

Related Products