Buy more than* S$200* and get FREE SHIPPING

Replacement Bulb, 24V Single, S25

3.89 (9)
Third-Party Reference Number (KOITO)
4616
Third-Party Reference Number (STANLEY)
A4587M
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
25
Type
Single sphere
Color
Clear
Compatible
Turn signal lamp (directional light) back lamp (backup light)
Application
Tail light, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 - 60534747 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Replacement of track marker
5
From Japan
On 2017-12-06 05:52:57
I use it with a marker of a heavy-duty truck. There is no problem.
This review is about item#60534747.
0 0 pay 2.5
1
From Japan
On 2017-09-19 18:16:26
I bought it with other items and bought 2 boxes Since it was ringing in one box dent, so when opening it 0 closed twentality closed
This review is about item#60534747.
Out of bulb
3
From Japan
On 2016-05-24 08:19:07
I am worried about durability, but I bought it because it is cheap.
This review is about item#60534747.
Vehicle maintenance
5
From Japan
On 2016-05-23 16:12:49
good
This review is about item#60534747.
maintenance
4
From Japan
On 2015-12-01 18:08:13
It is very helpful because the price is cheap.
This review is about item#60534747.
Track light bulb exchange
5
From Japan
On 2015-10-08 15:03:21
It is a consumable item so I am saved.
This review is about item#60534747.
truck. Replace valve
3
From Japan
On 2015-10-01 21:13:01
Cheap and good, but rice cake is not good.
This review is about item#60534747.
As automobile repair parts
5
From Japan
On 2014-11-13 13:21:33
There seems to be no problem with the quality such as life expectancy and earthquake resistance. I want to stock as expendable supply parts.
This review is about item#60534747.
Used when equivalent goods have expired
4
From Japan
On 2014-07-02 13:14:44
It does not change from ordinary goods.
This review is about item#60534747.

Related Products