Buy more than* S$200* and get FREE SHIPPING

Replacement Bulb S25, 24V Double

4.50 (8)
Third-Party Reference Number (KOITO)
4722
Third-Party Reference Number (STANLEY)
A4887M
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
24
Rated Power (W)
2013/10/25
Type
Double ball
Color
Clear
Compatible
Stop, tail lamp
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 - 60534756 15.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Light bulb replacement
5
From Japan
On 2016-08-12 17:46:22
There are burned out hard to feel, think and say
This review is about item#60534756.
Automotive replacement bulb
5
From Japan
On 2016-05-06 13:23:26
I think that domestic in so good this price.
This review is about item#60534756.
Truck Parts
5
From Japan
On 2016-03-26 19:34:06
Frequently I feel that does not change makers of things and nothing. It survives because it is inexpensive
This review is about item#60534756.
Upgrading
5
From Japan
On 2016-02-26 15:26:08
Very good
This review is about item#60534756.
For track replacement
4
From Japan
On 2015-11-14 12:57:05
Because of cost reduction at low cost, it has been purchased. However, I feel like is early to expire is.
This review is about item#60534756.
Standing on the track
5
From Japan
On 2015-10-23 19:03:50
Cheap, does not it feel good.
This review is about item#60534756.
Replacement Bulbs
2
From Japan
On 2014-12-04 17:08:58
Do you really want a Made in Japan? To the bulb body, described, etc. It is not at all. Anxiety products.
This review is about item#60534756.
As an automotive repair parts
5
From Japan
On 2014-11-13 13:21:15
Problem is unlikely to quality such as life and earthquake resistance. I want to stock as a consumable supply parts.
This review is about item#60534756.

Related Products