Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Replacement Bulb S25,12V Double

4.60 (5)
Third-Party Reference Number (KOITO)
4528
Third-Party Reference Number (STANLEY)
A4873
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Rated Power (W)
2013/05/18
Type
Double ball
Color
Clear
Compatible
Honda
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 - 60534783 14.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tail lamp exchange
5
From Japan
On 2017-03-26 10:20:54
We received the cost down because it was anyway cheap. It was good.
This review is about item#60534783.
For the ball out exchange
5
From Japan
On 2016-12-16 18:35:22
It could be used without problems. Amount of money because it will be saved also cheap.
This review is about item#60534783.
Bike tail lamp
3
From Japan
On 2016-11-27 11:08:43
Commodity itself is usually? COSPA was purchased so good. Also I think to buy.
This review is about item#60534783.
The bike spare bulb
5
From Japan
On 2015-05-18 19:28:11
To preliminary because it is easy to cut bulb in addition to the It may be price band
This review is about item#60534783.
Scooter taillight
5
From Japan
On 2014-07-07 01:51:15
It does not cut at all light bulbs from attached. It is a no brand, but seems to be okay. Repeat buying because I bought a set of 10 you will not. Thank you very much.
This review is about item#60534783.

Related Products