Buy more than* S$200* and get FREE SHIPPING

Replacement Quake Proof Bulb, 24V Single, G18

4.11 (18)
Third-Party Reference Number (KOITO)
3640
Third-Party Reference Number (STANLEY)
A4151
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
12
Type
Single cells (seismic)
Color
Clear
Compatible
Buses and trucks for special bulb
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 - 60534826 15.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 2
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Truck license ball
5
From Japan
On 2017-06-30 12:13:45
We use it for the license ball of the truck. Because it is made for vibration proof, it is highly useful for vibration.
This review is about item#60534826.
Replace the valve of the retrofit side marker
5
From Japan
On 2017-06-23 18:11:29
Side marker attached to pipe of vibrant side bumper It is surprisingly hard to cut off this earthquake resistant valve although it is an environment that is usual in a normal valve! This valve of G18 socket of easy to cut image, this earthquake resistant valve was epochal
This review is about item#60534826.
Usually Maintenance
2
From Japan
On 2017-05-19 21:20:53
Although it is used for the last marker of the container chassis, it does not feel that it lasts longer than a normal light bulb.
This review is about item#60534826.
As a marker sphere.
5
From Japan
On 2017-04-05 08:55:26
Because it is an earthquake resistant ball, it lasts long lasting. In terms of price, I am very satisfied.
This review is about item#60534826.
Component replacement
4
From Japan
On 2017-03-13 15:11:38
Until now I thought that the light bulb was Tan Ray, but as I use it, the use time is not so different so now the bulb is a monotalou.
This review is about item#60534826.
Used for truck vehicle maintenance.
3
From Japan
On 2017-01-05 17:37:33
I am thinking that I will last long. When it runs out, other life has come, so change it at the same time.
This review is about item#60534826.
Track markers
5
From Japan
On 2016-10-30 15:50:40
I am thinking with genuine equivalent products. No problem.
This review is about item#60534826.
As a spare bulb
3
From Japan
On 2016-05-25 13:21:38
It is normal, but I like the price
This review is about item#60534826.
Vehicle maintenance
5
From Japan
On 2016-05-23 16:11:43
good
This review is about item#60534826.
As track reserve
4
From Japan
On 2016-04-01 15:43:43
I think that it is cheap and good
This review is about item#60534826.

Related Products