Buy more than* S$200* and get FREE SHIPPING

Gasket Sheet

3.85 (13)
Dimension (mm)
300 x 300
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1Sheet 1 JS302NA 60528106 12.99 SGD
In stock
1.5 1Sheet 1 JS303NA 60528115 19.99 SGD
In stock
0.5 1Sheet 1 JS301NA 60528097 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 3
1 star 1
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Homebrew gasket
5
From Japan
On 2018-02-24 20:45:54
It is a repeat often and it is easy to peel off the label at the bottom left of the photo we asked for improvement several times and it became fully usable without leaving glue, thanks for improving the customer's eyes, I will repeat again.
This review is about item#60528097.
G / K production
5
From Japan
On 2017-08-31 16:27:24
I made a one-off gasket. There is no problem at all.
This review is about item#60528106.
Parts exchange in automobile maintenance
5
From Japan
On 2017-05-21 21:35:05
We are active in various parts connections. The processability was also good, the label on the lower left of the photo that was previously written was also easy to peel off, so that it became fully usable. I see improvement, I am very satisfied.
This review is about item#60528097.
Motorbike engine gasket production
4
From Japan
On 2017-04-26 18:05:41
Easy to process, no problem using. For now it's available at the lowest cost and available. I will buy it again if necessary.
For engine crack case PK production
5
From Japan
On 2016-12-11 10:34:47
Because I can not buy the Internet at work, I purchase it at the local parts store, but the price is about 20% It is recommended because monoteru is cheap. It is hard to shift when making a mold by tapping with a wrench. Thickness type will increase if it increases.
Car & motorcycle maintenance
2
From Japan
On 2016-06-23 22:08:19
Although I repeat 2 ~ 3 times, gaskets themselves can be used normally, but others are also reviewing but the label stated stickers can not be peeled off, the glue still remains, and the part there is a role I will not do so, it would be better to cut it and throw it away. I thought that it was improved?
This review is about item#60528097.
INmani
5
From Japan
On 2016-01-15 18:01:47
I could work without problems The seal did not peel off. I would like you to post the specifications that will become the point of product selection properly. Other products as well.
This review is about item#60528106.
Homebrew gasket
2
From Japan
On 2015-09-15 17:06:12
It was harder than I thought and cutting was hard.
This review is about item#60528115.
Discontinued gasket substitution
2
From Japan
On 2015-08-07 14:11:30
The gasket itself can be used normally, but other people are also reviewing but the label stated sticker can not be peeled off, glue also remains and the part there does not serve, so I cut it away and discarded it You better. I thought that it was improved, but I can not remove it.
This review is about item#60528097.
Repair, maintenance
5
From Japan
On 2015-07-03 22:18:45
Although there is no problem with the product, it is difficult to remove the label sticking to the product.
This review is about item#60528097.

Related Products