Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ion exchange pure water equipment

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Flow Rate (L/h)
40
Water Sampling Total Amount (L/cycle)
1200(+/-20%)
Purity (M ohm)
12-17
Standard Flow Rate (L/h)
40-100
Maximum Working Pressure (MPa)
0.5
Weight (kg)
7.8
Dimension (mm)
phi187x600x660
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MKT-P-6.5 60529402 1,209.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products